Skip Content
SOCKET SET METRIC 12 PT 3/8DR UNIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET METRIC 12 PT 3/8DR UNIVE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52200
  • Mfr. Model # 52200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Measurement Type Metric
  • Finish Chrome
  • Includes (1) Socket Rail 6-1/4", (7) Socket Clips
  • Item Socket Set
  • Sockets Included 9, 10, 11, 12, 13, 14, 15mm
  • Drive Size 3/8"
  • Number of Pieces 7
  • Standards ASME B107.5M
  • Socket Size Range 9mm - 15mm
  • Std. Socket Point Styles Included 12
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Ratchets Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list