SOCKET SET METRIC 1/4INDR 9 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET METRIC 1/4INDR 9 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMSK1409
  • Mfr. Model # MSK1409
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 13
  • Shipping Weight 0.34 lbs

Product Details

Nine piece 1/4 inch drive metric socket set. Includes 6 point sockets sizes 4, 5, 6, 7, 8, 9, 10, 11 and 12 mm. Chrome vanadium steel.

Technical Specs

  • Includes (9) Sockets with a Metal Tray
  • Item Socket Set
  • Number of Pieces 9
  • SAE or Metric
  • Drive Size 1/4"
  • Sockets Included 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11 and 12 mm
  • Std. Socket Point Styles Included 6
  • Measurement Type Metric
  • Ratchets Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list