SOCKET SET METRIC 1/2INDR 14 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET METRIC 1/2INDR 14 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMSK1214
  • Mfr. Model # MSK1214
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 3.25 lbs

Product Details

14 piece 1/2 inch drive metric socket set includes: 21 mm spark plug socket. 12 point sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 23, 24 mm. With a metal tray.

Technical Specs

  • Item Socket Set
  • Drive Size 1/2"
  • Number of Pieces 14
  • SAE or Metric
  • Includes Metal Tray
  • Sockets Included 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 23mm, 24mm
  • Ratchets Included None
  • Measurement Type Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list