SOCKET SET METRIC 1/2 DR 6PT 19 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET METRIC 1/2 DR 6PT 19 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMSK12619
  • Mfr. Model # MSK12619
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 8.98 lbs

Product Details

19 piece 1/2 inch drive metric socket set includes: ratchet, flex handle, universal joint, extensions 5 inch and 10 inch 6 point sockets 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm. With a high impact case.

Technical Specs

  • Item Socket Set
  • Number of Pieces 19
  • Drive Size 1/2"
  • SAE or Metric
  • Includes High Impact Case
  • Sockets Included 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
  • Std. Socket Point Styles Included 6
  • Measurement Type Metric
  • Ratchets Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list