Skip Content
SOCKET SET MET CUP 916 M6X12 1.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET MET CUP 916 M6X12 1.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT533076
  • Mfr. Model # 533076
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Metric socket set screw, cup point, alloy steel, M6 x 1.00. Length 12 mm.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Thread Size M6 x 1mm
  • Material Alloy Steel
  • Overall Length 12mm
  • System of Measurement Metric
  • Point Type Cup Point

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list