SOCKET SET MET CUP 916 M3X3 0.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET MET CUP 916 M3X3 0.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT533001
  • Mfr. Model # 533001
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Metric socket set screw, cup point, alloy steel, M3 x 0.50. Length 3 mm.

Technical Specs

  • Package Quantity 100
  • Material Alloy Steel
  • Item Socket Set Screw
  • Thread Size M3 x 0.5mm
  • Overall Length 3mm
  • Point Type Cup Point
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list