Skip Content
SOCKET SET MET CUP 916 M3X16 0.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET MET CUP 916 M3X16 0.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT533012
  • Mfr. Model # 533012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Metric socket set screw, cup point, alloy steel, M3 x 0.50. Length 16 mm.

Technical Specs

  • Package Quantity 100
  • Material Alloy Steel
  • Item Socket Set Screw
  • Overall Length 16mm
  • Thread Size M3 x 0.5mm
  • Point Type Cup Point
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list