SOCKET SET MET CUP 916 M3X12 0.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET MET CUP 916 M3X12 0.50

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT533010
  • Mfr. Model # 533010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Metric socket set screw, cup point, alloy steel, M3 x 0.50. Length 12 mm.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Material Alloy Steel
  • Thread Size M3 x 0.5mm
  • Point Type Cup Point
  • Overall Length 12mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list