Skip Content
SOCKET SET MET CUP 916 M16X35 2.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET MET CUP 916 M16X35 2.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT533248
  • Mfr. Model # 533248
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric socket set screw, cup point, alloy steel, M16 x 2.00. Length 35 mm.

Technical Specs

  • Package Quantity 50
  • Material Alloy Steel
  • Thread Size M16 x 2mm
  • Overall Length 35mm
  • Item Socket Set Screw
  • Point Type Cup Point
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list