Skip Content
SOCKET SET MET CUP 916 M16X16 2.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET MET CUP 916 M16X16 2.00

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT533240
  • Mfr. Model # 533240
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Metric socket set screw, cup point, alloy steel, M16 x 2.00. Length 16 mm.

Technical Specs

  • Package Quantity 50
  • Material Alloy Steel
  • Item Socket Set Screw
  • Thread Size M16 x 2mm
  • Overall Length 16mm
  • System of Measurement Metric
  • Point Type Cup Point

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list