!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRUB SCREW, METRIC, 14.9 ALLOY 45H CUP POINT, M12 X 1.75, DIN 916, 35MM LONG, BOX 100

GRUB SCREW, METRIC, 14.9 ALLOY 45H CUP POINT, M12 X 1.75, DIN 916, 35MM LONG, BOX 100

BRIGHTON-BEST

GRUB SCREW, METRIC, 14.9 ALLOY 45H CUP POINT, M12 X 1.75, DIN 916, 35MM LONG, BOX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRUB SCREW, METRIC, 14.9 ALLOY 45H CUP POINT, M12 X 1.75, DIN 916, 35MM LONG, BOX 100

GRUB SCREW, METRIC, 14.9 ALLOY 45H CUP POINT, M12 X 1.75, DIN 916, 35MM LONG, BOX 100

BRIGHTON-BEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.90 per 100

EHC: EHC :
Min Qty 100 = $210.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BBT533198
  • Mfr. Model # 533198
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

With a 14.9 alloy 45H cup point, this metric DIN 916 grub screw is 35 millimetres long. The thread size is M12 x 1.75 and there are 100 per box.

Technical Specs

  • Item Socket Set Screw
  • System of Measurement Metric
  • Overall Length 35mm
  • Point Type Cup
  • Thread Size M12 x 1.75mm
  • Material Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list