Skip Content
SOCKET SET MET 12PT 3/4DR 28PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET MET 12PT 3/4DR 28PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT55202
  • Mfr. Model # 55202
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Socket Set
  • Number of Pieces 28
  • Drive Size 3/4"
  • Sockets Included 12 Pt. Std.: 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 35, 36, 38, 41, 42, 46, 50, 54, 55, 58, 60mm
  • Measurement Type Metric
  • Finish Chrome
  • Includes (1) 3/4" Drive Pear Head Ratchet 20", (2) Drive Extensions 4", 8", (1) Breaker Bar 20", (1) Universal Joint, (1) Sliding T-Handle 20", (1) Metal Tool Box
  • Standards ASME B107.1, ASME B107.500, AS 4283
  • Socket Size Range 21mm - 60mm
  • Deep Socket Point Styles Included None
  • Std. Socket Point Styles Included 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None
  • Ratchets Included Pear Head 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list