Skip Content
SOCKET SET KNURL PT ALLY 10/32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNURL PT ALLY 10/32X5/8

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT111207
  • Mfr. Model # 111207
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Knurled point socket set cap screw. Size 10-32 x 5/8 inch.

Technical Specs

  • Package Quantity 100
  • Overall Length 5/8"
  • Item Socket Set Screw
  • Thread Size 10"-32
  • Meets ASME / ANSI B18.3-002 ASTM F912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list