SOCKET SET KNL CUP POINT M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET KNL CUP POINT M8-1.25X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07890.080.0016
  • Mfr. Model # M07890.080.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.926 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Thread Size M8 x 1.25mm
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Overall Length 16mm
  • Point Type Knurled Cup
  • Meets D916K
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list