Skip Content
SOCKET SET KNL CUP POINT M6-1X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP POINT M6-1X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07890.060.0006
  • Mfr. Model # M07890.060.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.154 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size M6 x 1mm
  • Drive Size 3 mm
  • Overall Length 6mm
  • Drive Type Hex Socket
  • Point Type Knurled Cup
  • Meets D916K
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list