SOCKET SET KNL CUP POINT M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET KNL CUP POINT M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07890.060.0025
  • Mfr. Model # M07890.060.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.904 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Thread Size M6 x 1mm
  • Package Quantity 100
  • Drive Type Hex Socket
  • Drive Size 3 mm
  • Point Type Knurled Cup
  • Overall Length 25mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Meets D916K
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list