Skip Content
SOCKET SET KNL CUP POINT M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP POINT M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07890.050.0008
  • Mfr. Model # M07890.050.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.176 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 2.50 mm
  • Thread Size M5 x 0.8mm
  • Drive Type Hex Socket
  • Overall Length 8mm
  • Point Type Knurled Cup
  • Meets D916K
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list