SOCKET SET KNL CUP POINT M5-0.8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET KNL CUP POINT M5-0.8X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07890.050.0006
  • Mfr. Model # M07890.050.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 2.50 mm
  • Thread Size M5 x 0.8mm
  • Package Quantity 100
  • Material Alloy Steel
  • Drive Type Hex Socket
  • Point Type Knurled Cup
  • Overall Length 6mm
  • Meets D916K
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list