Skip Content
SOCKET SET KNL CUP POINT M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP POINT M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07890.040.0008
  • Mfr. Model # M07890.040.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Drive Size 2 mm
  • Overall Length 8mm
  • Drive Type Hex Socket
  • Meets D916K
  • Point Type Knurled Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list