Skip Content
SOCKET SET KNL CUP POINT M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP POINT M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07890.040.0016
  • Mfr. Model # M07890.040.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.243 lbs

Technical Specs

  • Material Alloy Steel
  • Package Quantity 100
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 2 mm
  • Thread Size M4 x 0.7mm
  • Drive Type Hex Socket
  • Overall Length 16mm
  • Meets D916K
  • Point Type Knurled Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list