SOCKET SET KNL CUP POINT M3-0.5X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET KNL CUP POINT M3-0.5X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07890.030.0004
  • Mfr. Model # M07890.030.0004
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.033 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size M3 x 0.5mm
  • Drive Type Hex Socket
  • Overall Length 4mm
  • Drive Size 1.5 mm
  • Point Type Knurled Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets D916K
  • Point Material Alloy Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list