Skip Content
SOCKET SET KNL CUP POINT 3/8-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP POINT 3/8-16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07890.037.0100
  • Mfr. Model # U07890.037.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 2.232 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Thread Size 3/8"-16
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Overall Length 1"
  • Point Type Knurled Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Meets ANSI / ASME B18.3
  • Decimal Equivalent 0.188"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.206"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list