Skip Content
SOCKET SET KNL CUP POINT 1/4-20X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP POINT 1/4-20X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07890.025.0062
  • Mfr. Model # U07890.025.0062
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.588 lbs

Technical Specs

  • Material Alloy Steel
  • Package Quantity 100
  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 1/4"-20
  • Class 3A
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Overall Length 5/8"
  • Meets ANSI / ASME B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Knurled Cup
  • Decimal Equivalent 0.25"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.125"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list