SOCKET SET KNL CUP PNT NO8-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET KNL CUP PNT NO8-32X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07890.016.0025
  • Mfr. Model # U07890.016.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.09 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size 8"-32
  • Drive Size 5/64"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 1/4"
  • Rockwell Hardness HRC 45 - HRC 61
  • Meets ANSI / ASME B18.3
  • Point Material Alloy Steel
  • Point Type Knurled Cup
  • Decimal Equivalent 0.164"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.164"
  • System of Measurement Inch
  • Head Width -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list