Skip Content
SOCKET SET KNL CUP PNT NO6-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP PNT NO6-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07890.013.0037
  • Mfr. Model # U07890.013.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 6"-32
  • Material Alloy Steel
  • Class 3A
  • Package Quantity 100
  • Drive Type Hex Socket
  • Drive Size 1/16"
  • Overall Length 3/8"
  • Point Type Knurled Cup
  • Rockwell Hardness HRC 45 - HRC 57
  • Meets ANSI / ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.138"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.069"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list