Skip Content
SOCKET SET KNL CUP PNT NO6-32X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP PNT NO6-32X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07890.013.0012
  • Mfr. Model # U07890.013.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.031 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 6"-32
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 1/16"
  • Overall Length 1/8"
  • Point Type Knurled Cup
  • Meets ANSI / ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.138"
  • Type UNC
  • Point Dia. 0.069"
  • System of Measurement Inch
  • Head Width -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list