Skip Content
SOCKET SET KNL CUP PNT NO10-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP PNT NO10-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07891.019.0031
  • Mfr. Model # U07891.019.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #10-32
  • Drive Size 3/32"
  • Class 3A
  • Overall Length 1/4"
  • Drive Type Hex Socket
  • Point Type Knurled Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ANSI / ASME B18.3
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.190"
  • Type UNC
  • Point Dia. 0.095"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list