Skip Content
SOCKET SET KNL CUP PNT NO10-32X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP PNT NO10-32X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07891.019.0018
  • Mfr. Model # U07891.019.0018
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.079 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Drive Size 3/32"
  • Class 3A
  • Thread Size #10-32
  • Drive Type Hex Socket
  • Overall Length 3/16"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Knurled Cup
  • Meets ANSI / ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.190"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.095"
  • Head Width -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list