SOCKET SET KNL CUP PNT NO10-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET KNL CUP PNT NO10-32X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07891.019.0025
  • Mfr. Model # U07891.019.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size #10-32
  • Class 3A
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Meets ANSI / ASME B18.3
  • Point Type Knurled Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Overall Length 1/4"
  • Point Material Alloy Steel
  • Decimal Equivalent 0.190"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.095"
  • System of Measurement Inch
  • Head Width -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list