Skip Content
SOCKET SET KNL CUP PNT NO10-24X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP PNT NO10-24X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07890.019.0031
  • Mfr. Model # U07890.019.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size 10"-24
  • Class 3A
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Meets ANSI / ASME B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Knurled Cup
  • Overall Length 5/16"
  • Decimal Equivalent 0.19"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.095"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list