Skip Content
SOCKET SET KNL CUP PNT 5/16-24X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP PNT 5/16-24X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07891.031.0031
  • Mfr. Model # U07891.031.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.37 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 5/16"-24
  • Class 3A
  • Overall Length 5/16"
  • Drive Size 5/32"
  • Point Type Knurled Cup
  • Drive Type Hex Socket
  • Meets ANSI / ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.313"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.156"
  • System of Measurement Inch
  • Head Width -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list