Skip Content
SOCKET SET KNL CUP PNT 5/16-18X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET KNL CUP PNT 5/16-18X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07890.031.0025
  • Mfr. Model # U07890.031.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.295 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Class 3A
  • Drive Type Hex Socket
  • Thread Size 5/16"-18
  • Drive Size 5/32"
  • Overall Length 1/4"
  • Meets ANSI / ASME B18.3
  • Point Type Knurled Cup
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.313"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.156"
  • Head Width -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list