Skip Content
SOCKET SET IMPACT DEEP 3/4IN DR 10P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET IMPACT DEEP 3/4IN DR 10P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMDK3410
  • Mfr. Model # PMDK3410
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 41
  • Shipping Weight 20.0 lbs

Product Details

3/4 inch drive deep metric impact socket set. Sizes: 27, 29, 30, 32, 33, 35, 36, 38 and 41 mm. In a metal case.

Technical Specs

  • Item Deep Impact Socket Set
  • Number of Pieces 10
  • SAE or Metric Metric
  • Includes Metal Case
  • Drive Size 3/4"
  • Sockets Included 27mm, 29mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, 41mm
  • Std. Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list