Skip Content
SOCKET SET IMPACT 3/8INDR 3/8-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET IMPACT 3/8INDR 3/8-3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSKU388
  • Mfr. Model # PSKU388
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 38
  • Shipping Weight 2.3 lbs

Product Details

8 piece SAE universal joint impact socket set 3/8 drive. Sizes 3/8 to 3/4 inch.

Technical Specs

  • Item SAE Universal Joint Impact Socket Set
  • Number of Pieces 8
  • Drive Size 3/8"
  • Sockets Included 3/8", 7/16", 1/2",9/16", 5/8", 11/16", 3/4"
  • Includes High Impact Case
  • SAE or Metric SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list