Skip Content
SOCKET SET IMPACT 3/8DR 5PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET IMPACT 3/8DR 5PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72142
  • Mfr. Model # 72142
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Finish Black Oxide
  • Item Impact Socket Set
  • Number of Pieces 5
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8"
  • Socket Type 6 Pt Std
  • Includes 6-1/4" Socket Bar, (5) Socket Clips
  • Features Minimizing Slippage
  • Drive Type Square
  • Standards Federal Specification GGG-W-660A, ANSI B107.2
  • Connection Type Hex
  • Std. Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list