Skip Content
SOCKET SET IMPACT 1/2IN DR 18 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET IMPACT 1/2IN DR 18 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMK1218
  • Mfr. Model # PMK1218
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 39
  • Shipping Weight 5.35 lbs

Product Details

18 piece 1/2 inch drive deep metric impact socket set includes: 6 point impact sockets 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26 mm. With a high impact case.

Technical Specs

  • Item Deep Impact Socket Set
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Number of Pieces 18
  • Includes High Impact Case
  • Std. Socket Point Styles Included 6
  • Sockets Included 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list