Skip Content
SOCKET SET HLF DOG PNT 1/2-13X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HLF DOG PNT 1/2-13X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.050.0125
  • Mfr. Model # U07820.050.0125
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 1.238 lbs

Technical Specs

  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • Item Set Screw
  • Thread Size 1/2"-13
  • Class 3A
  • Drive Size 1/4"
  • Overall Length 1-1/4"
  • Drive Type Hex Socket
  • Meets ASME B18.3 / ASTM F912
  • Point Type Half Dog
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Dia. 0.334" - 0.344"
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.5"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list