Skip Content
Discontinued with Replacement
SOCKET SET HEX IMPACT 3/4DRV 9 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKET SET HEX IMPACT 3/4DRV 9 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPHSK349
  • Mfr. Model # PHSK349
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.125 lbs
Suggested Replacement Product
INIMPACT BIT SOCKET SET 3/4IN DRIN

Your Price: NA

Product Details

9-piece SAE hex bit impact socket set includes 1/2", 9/16", 5/8", 3/4", 13/16", 7/8", 1", 1-1/8", and 1-1/4".

Technical Specs

  • Number of Pieces 9
  • Item Hex Bit Impact Socket Set
  • Drive Size 3/4"
  • SAE or Metric SAE
  • Sockets Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list