Skip Content
SOCKET SET HALF DOG POINT 5/8-11X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HALF DOG POINT 5/8-11X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.062.0100
  • Mfr. Model # U07820.062.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.616 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 10
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 5/8"-11
  • Class 3A
  • Drive Type Hex Socket
  • Point Type Half Dog
  • Overall Length 1"
  • Drive Size 5/16"
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Point Dia. 0.456" - 0.469"
  • Decimal Equivalent 0.313"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list