Skip Content
SOCKET SET HALF DOG PNT NO8-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HALF DOG PNT NO8-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.016.0031
  • Mfr. Model # U07820.016.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.121 lbs

Technical Specs

  • Material Alloy Steel
  • Package Quantity 100
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #8-32
  • Class 3A
  • Drive Size 5/64"
  • Overall Length 5/16"
  • Drive Type Hex Socket
  • Point Type Half Dog
  • Meets ASME B18.3 / ASTM F912
  • Point Dia. 0.103" - 0.109"
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.164"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list