Skip Content
SOCKET SET HALF DOG PNT NO8-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HALF DOG PNT NO8-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.016.0037
  • Mfr. Model # U07820.016.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.152 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #8-32
  • Drive Size 5/64"
  • Point Type Half Dog
  • Drive Type Hex Socket
  • Overall Length 3/8"
  • Class 3A
  • Meets ASME B18.3 / ASTM F912
  • Point Dia. 0.103" - 0.109"
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Finish Plain
  • Decimal Equivalent 0.164"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list