Skip Content
SOCKET SET HALF DOG PNT NO8-32X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HALF DOG PNT NO8-32X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.016.0018
  • Mfr. Model # U07820.016.0018
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.071 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size 8"-32
  • Material Alloy Steel
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 5/64"
  • Overall Length 3/16"
  • Point Type 1/2 Dog
  • Meets ASME B18.3 / ASTM F912
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Point Dia. 0.103" - 0.109"
  • Finish Plain
  • Decimal Equivalent 0.164"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list