SOCKET SET HALF DOG PNT NO8-32X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET HALF DOG PNT NO8-32X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.016.0050
  • Mfr. Model # U07820.016.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.207 lbs

Technical Specs

  • Package Quantity 100
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Thread Size #8-32
  • Class 3A
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Overall Length 1/2"
  • Point Type Half Dog
  • Meets ASME B18.3 / ASTM F912
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Dia. 0.103" - 0.109"
  • Point Material Alloy Steel
  • Finish Plain
  • Type UNC
  • Decimal Equivalent 0.164"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list