Skip Content
SOCKET SET HALF DOG PNT NO10-24X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HALF DOG PNT NO10-24X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.019.0037
  • Mfr. Model # U07820.019.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.198 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Class 3A
  • Drive Size 3/32"
  • Thread Size #10-24
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Overall Length 3/8"
  • Point Type Half Dog
  • Drive Type Hex Socket
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3 / ASTM F912
  • Point Dia. 0.120" - 0.127"
  • Point Material Alloy Steel
  • Decimal Equivalent 0.19"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list