Skip Content
SOCKET SET HALF DOG PNT 3/8-16X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HALF DOG PNT 3/8-16X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.037.0037
  • Mfr. Model # U07820.037.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.681 lbs

Technical Specs

  • Item Set Screw
  • Thread Size 3/8"-16
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 3/16"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 3/8"
  • Meets ASME B18.3 / ASTM F912
  • Point Type Half Dog
  • Point Material Alloy Steel
  • Point Dia. 0.241" - 0.250"
  • Rockwell Hardness HRC 45 - HRC 53
  • Finish Plain
  • Decimal Equivalent 0.375"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list