Skip Content
SOCKET SET HALF DOG PNT 1/4-20X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HALF DOG PNT 1/4-20X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.025.0037
  • Mfr. Model # U07820.025.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.304 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Class 3A
  • Thread Size 1/4"-20
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Meets ASME B18.3 / ASTM F912
  • Overall Length 3/8"
  • Point Type Half Dog
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Dia. 0.149" - 0.156"
  • Point Material Alloy Steel
  • Decimal Equivalent 0.25"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list