Skip Content
SOCKET SET HALF DOG PNT 1/2-13X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET HALF DOG PNT 1/2-13X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07820.050.0050
  • Mfr. Model # U07820.050.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.786 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 1/2"-13
  • Drive Size 1/4"
  • Class 3A
  • Overall Length 1/2"
  • Drive Type Hex Socket
  • Point Type Half Dog
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Dia. 0.334" - 0.344"
  • Point Material Alloy Steel
  • Decimal Equivalent 0.250"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list