Skip Content
SOCKET SET FLT PT SSA2 M2.5-0.45X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLT PT SSA2 M2.5-0.45X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.025.0010
  • Mfr. Model # M51240.025.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.055 lbs

Technical Specs

  • Item Set Screw
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M2.5 x 0.45mm
  • Drive Size 1.3 mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Rockwell Hardness HRB 96 - HRC 33
  • Overall Length 10mm
  • Meets D913
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list