Skip Content
SOCKET SET FLT PNT ZP 7/16-14X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLT PNT ZP 7/16-14X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.043.0150
  • Mfr. Model # U07860.043.0150
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.095 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • Thread Size 7/16"-14
  • Drive Size 7/32"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 1-1/2"
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Type Flat
  • Point Material Alloy Steel
  • Decimal Equivalent 0.219"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list