Skip Content
SOCKET SET FLAT PT SSA2 M2.5-0.45X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PT SSA2 M2.5-0.45X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.025.0005
  • Mfr. Model # M51240.025.0005
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.026 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M2.5 x 0.45mm
  • Drive Size 1.3 mm
  • Drive Type Hex Socket
  • Overall Length 5mm
  • Point Type Flat
  • Meets D913
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list